Nova Pro Scala H90 frame set
Frame set NP Scala H90 screw on front mounting
FRMSYS-SET-SCALA-STONE-H90-40KG-NL500
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Screw-on front holder
- Tool-free side adjustment of +/- 1.5 mm
- Integrated height adjustment of +/- 2 mm
- Front is assembled and disassembled without tools
- Base and rear wall have the same width
- Optimal space utilisation thanks to straight internal sides and low installation width
- In conjunction with the Nova Pro Tipmatic soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).
- Note the minimum dimensions of 58 mm for fastening the guide!
Dimensions not binding. Subject to technical changes!
Kitchen/bathroom/living room furniture
![]() | |
Height | 90 mm |
Nominal length | 500 mm |
Material | Steel |
Colour | Stone |
Surface | Epoxy coating |
Load capacity | 40 kg |
Number of pieces in assortment/set | 6 PCS |
Legend | |||||
B | Base | FST | Front overlay | NL | Nominal length |
BB/BL | Base width/base length | KV | Front edge of cabinet | RW | Back panel |
EB | Installation width | LWK | Clear width of cabinet | RWB | Back panel width |
FAS | Front overlay, side | MET | Minimum installation depth | RWH | Back panel height |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt