NOVA-EX R cordless LED work lamp
Cordless LED work lamp NOVA-EX R
LAMP-CORDL-LED-(NOVA-EX R)
Art.-no. 0827981700
EAN 4099618622120
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The lithium-ion rechargeable battery technology and built-in overload protection enable the device to be used while it is charging (in non-hazardous areas)
- 2-level lighting: 2,000/4,000 lumens
- Lamp can remain permanently connected to the mains (in non-hazardous areas)
- The mains connection line can be quickly and easily disconnected from the light
- COB-LED technology
- 6-way adjustable light exit angle 0-180°
- Beam angle: 110°
- Robust housing (aluminium injection moulding)
Proof of performance
- II 2G Ex db eb mb IIC T6 Gb
- II 2D Ex tb IIIC T85 °C Db IP65
Scope of delivery
NOVA-EX R cordless LED work lamp, 100-240 V 50/60 Hz power supply with 5 m H05RN-F2x0.75 mm² cable
The lamp must not be charged or opened in an explosion-hazardous area.
Datasheets(X)
- For explosion-hazardous work areas
- Suitable for indoor and outdoor use
Min./max. luminous flux | 2000 / 4000 lm |
Colour temperature | 6000 K |
Min./max. luminous period | 2-4.3 h |
Charging time | 3 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 65 |
IP protection type charger | IP 20 |
Nominal voltage | 21.60 V/DC |
Rechargeable battery/battery capacity | 3350 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Power rating | 31 W |
Cable type | H05RN-F2x0.75 mm² |
Power-lead length | 5 m |
Min./max. operating temperature | -20 to 45 °C |
Charging temperature min./max. | 0 to 45 °C |
Width x height x depth | 270 x 261 x 130 mm |
Plug type | F |
Colour | Black, Dark grey, Yellow |