For detailed information, other images and documents, please select individual articles from the following table.
NOVA-EX R cordless LED work lamp
Meets ATEX requirements (2014/34/EU) Zone 1/2/21/22. High luminous flux of 4,000 lm
Register now and access more than 125,000 products
Variants
- The lithium-ion rechargeable battery technology and built-in overload protection enable the device to be used while it is charging (in non-hazardous areas)
- 2-level lighting: 2,000/4,000 lumens
- Lamp can remain permanently connected to the mains (in non-hazardous areas)
- The mains connection line can be quickly and easily disconnected from the light
- COB-LED technology
- 6-way adjustable light exit angle 0-180°
- Beam angle: 110°
- Robust housing (aluminium injection moulding)
Proof of performance
- II 2G Ex db eb mb IIC T6 Gb
- II 2D Ex tb IIIC T85 °C Db IP65
Scope of delivery
NOVA-EX R cordless LED work lamp, 100-240 V 50/60 Hz power supply with 5 m H05RN-F2x0.75 mm² cable
The lamp must not be charged or opened in an explosion-hazardous area.
- For explosion-hazardous work areas
- Suitable for indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!