Multi-purpose spotter Spot 4500 SN2
Multifunction dent repair spotter Spot 4500 SN2
DNTSPTR-SPOT4500/SN2
Art.-no. 0691500270
EAN 4038898471431
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Portable, 4500 amps, extremely versatile
- Fast dent removal from outside with slide hammer puller
- Allows welding of threaded bolts, T-pins, discs and corrugated wire
- With carbon or copper electrodes, sheet steel can be drawn-in and smoothed
- Large application range thanks to extra-long pistol cable
- Virtually all accessory parts for dent-removal available on the market can be used with this device
Scope of delivery:
- Multifunction dent-removing device
- Cart with storage tray
- Multifunction pistol with 2500-mm cable length
- Earthing cable with terminal, 2500-mm cable length
- For dent removal, spot welding, pulling in sheet metal
- Range of accessories for dent removal
- Slide hammer puller
Datasheets(X)
Nominal voltage | 400 V/DC |
Frequency | 50 Hz |
Power rating | 5 kW |
Conditions for power rating | at 100% action time |
Power (welding) | 20 kW |
Main fuse | 16 A slow |
IP protection class | IP 21 |
Secondary-current short circuit | 4.5 kA/AC/DC |
Max. current | 0.63 kA/AC/DC |
Length | 44 cm |
Width | 14 cm |
Height | 23 cm |
Heat class | F |
Cable cross section | 7.5 mm² |
Number of phases | 1 PCS |
Secondary voltage | 5.6 V/DC |
Control current connection socket | XLR |
Product weight (per item) | 31000.000 g |