Mounting rail 60 x 37 Aluminium (EN-AW-6063 T6)
Mounting rail 60x37
MNTRL-SOL-ALU-60X37-3150MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Lateral rail mounting
- Simple, time-saving mounting
- Lateral ribbing
- Guaranteed optimum positive and friction locking
Length | 3150 mm |
Height | 60 mm |
Width | 37 mm |
Transverse moment of inertia | 14.622 cm⁴ |
Longitudinal moment of inertia | 4.999 cm⁴ |
Section modulus X-axis | 4.815 cm³ |
Section modulus Y-axis | 2.562 cm³ |
Material | Aluminium |
Datasheets (0)
Certificates/
Documents