Mounting profile pair for workbenches
Mounting profile
MNTPRFL-WRKBNCH-RAL7016FS-1270MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Individual design options even for existing workbenches and workstations.
- Combinations in different dimensions can be freely configured owing to the modular system.
- Two-sided slotted square profiles with grid perforation, allowing additional or existing components to be attached or adapted to changing working conditions.
- Robust construction for fitting accessories.
Material | Sheet steel |
Colour | Anthracite grey RAL 7016 structured |
Width x height x depth | 30 x 1270 x 50 mm |
Design | Packed in pairs |
Product weight (per item) | 7.000 kg |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt