Monitor bracket type S2
Monitor holder type S2
MONITOR-MOUNT-TYP-S2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ergonomic working thanks to smooth, individual adjustment of the height, tilt and positioning of the monitor
- Highly flexible, with three joints on each arm for extending to 36 cm and rotating up to 180°
- Infinitely variable screen height adjustment on the 45 cm column
- VESA mount for easy mounting of the screen with hole pattern 75 x 75 mm and 100 x 100 mm
- For standard monitors up to 27 inches, max. load 8 kg per arm
- Secured with grommet mount or table clamp
- Cable management: The monitor cable is guided through clamps along the monitor bracket to protect against cable breakage
For all computer workstations and office workstations.
Datasheets(X)
![]() | |
Material | Aluminium |
Colour | Silver |
Width | 843 mm |
Length | 100 mm |
Height | 549 mm |
Max. screen slant | 27 in |
Type of assembly | Screw-on |
Min./max clamping width of table clamp | 10-88 mm |
Clamping width table feed-through min./max. | 10-75 mm |
VESA device holder | 75x75mm |
Min./max. tilt angle | -45-+45 Degree |
Functions | Traversable and rotary |
Product weight (per item) | 4445 g |
Max. load capacity | 8 kg |