Monitor bracket type P2
Monitor holder type P2
MONITOR-MOUNT-TYP-P2
Art.-no. 0683382503
EAN 4099618324871
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Designed for ergonomic working thanks to smooth, individual adjustment of the height, tilt and position
- Integrated safety system protects against injuries from moving parts
- Mounted using table clamp, for table thicknesses of 14-44 mm
- Neat cable guidance with five cable clamps
- The monitors can be moved along the cross strut and fixed in place
- VESA mount for easy mounting of the screen with hole pattern 75 x 75 mm and 100 x 100 mm
- Suitable for standard and curved monitors from 21 to 27 inches, max. load 3-8 kg per arm
- High-quality materials for a long service life: aluminium and premium plastics
Note the load and monitor dimensions before use.
Datasheets(X)
For all computer workstations and office workstations.
![]() | |
Material | Aluminium |
Colour | Silver |
Width | 780 mm |
Length | 190 mm |
Height | 445 mm |
Max. screen slant | 27 in |
Type of assembly | To clamp |
Min./max clamping width of table clamp | 14-44 mm |
VESA device holder | 75x75mm, 100x100mm |
Min./max. tilt angle | -40-+90 Degree |
Functions | Traversable and rotary |
Product weight (per item) | 2685.000 g |
Max. load capacity | 8 kg |
