Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Monitor bracket type P2
Monitor bracket type P2 - 1
Monitor bracket type P2 - 2
Monitor bracket type P2 - 3
Monitor bracket type P2 - 4
Monitor bracket type P2 - 5
Monitor bracket type P2 - 6
Monitor bracket type P2 - 7
Monitor bracket type P2 - 8
Monitor bracket type P2 - 9
Monitor bracket type P2 - 10

For detailed information, other images and documents, please select individual articles from the following table.

Monitor bracket type P2

For two monitors; can be flexibly rotated 360° for working in portrait or landscape mode

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Designed for ergonomic working thanks to smooth, individual adjustment of the height, tilt and position

  • Integrated safety system protects against injuries from moving parts

  • Mounted using table clamp, for table thicknesses of 14-44 mm

  • Neat cable guidance with five cable clamps

  • The monitors can be moved along the cross strut and fixed in place

  • VESA mount for easy mounting of the screen with hole pattern 75 x 75 mm and 100 x 100 mm

  • Suitable for standard and curved monitors from 21 to 27 inches, max. load 3-8 kg per arm

  • High-quality materials for a long service life: aluminium and premium plastics
Notice

Note the load and monitor dimensions before use.

10 Years Guaranty