Module fastener AeroMount
Module mounting
MODMNT-AERDYN-MIDDLECLAMP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Fully pre-assembled, including grounding pins for potential equalisation
- Module fasteners for frame heights of 30-46 mm
- Click system for easy and fast installation
Substructure for mounting PV modules on flat roofs
![]() | |
Min./max. grip range | 30-46 mm |
Material | Aluminium |
Length | 60 mm |
Width | 38.14 mm |
Height | 73.00 mm |
Product weight (per item) | 60.000 g |
Datasheets (0)
Certificates/ Documents (3)