Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Lamella flap disc Mini-Disc alumina zirconia

Lamella flap disc mini-disc zircon corundum
FLPDISC-MINI-ZC-PLA-SR-G60-D50

Art.-no. 0578605060
EAN 4038898172727

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with 3M Roloc system

Mini segmented grinding disc with quick-change mounting for use on pneumatic axial grinders (angled), flexible shafts.



76-mm ∅discs can also be used on 115-mm pneumatic or electric angle grinders in conjunction with M14 holder



Sturdy plastic disc with rapid-change mount



Robust and flexible cotton fabric with a high level of tear resistance



Service life comparison: Conventional fibre disc: Mini-disc = 20: 1



Additional advantages of the mini-disc over comparable fibre discs:


  • Up to 20x (15x) longer service life of mini-discs, especially when sanding edges

  • All other advantages of segmented grinding discs compared with fibre discs

  • No clogging or lubrication

  • Versatile, broad range of applications

  • Considerably finer surfaces possible with same grain

  • Higher tear resistance when sanding corners and edges

  • Increased removal rates

  • Shorter machining times

  • Considerable time and cost savings for the user
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Alternative to quick-change system fibre wheels, small rough grinding discs, sanding tips, flap wheels, abrasive sleeves, abrasive caps etc.


For machining welding seams, sanding surfaces, removing lacquer and paint, sharpening tools, dressing and smoothing, deburring, edge and finish machining, derusting, especially in hard-to-reach places.


Materials to be processed: Especially for stainless steels, chrome and nickel alloys. Alloyed and non-alloyed steel, construction steel, tool steel, non-ferrous metals, cast metal, hard plastics and wood.

Diameter (Ø)

50 mm

Tool holding device

3M Roloc system

Grid size

60

Design

Straight

Material of carrier disc

Plastic

Max. rotation speed

30000 rpm

Material of abrasive medium

Zirconium conrundum

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Holder For small abrasives

HOLD-FLPDISC-50MM-6MM

x 1 pcs
Holder For small abrasives

HOLD-FLPDISC-76MM-6MM

x 1 pcs
Holder For small abrasives

HOLD-FLPDISC-76MM-M14

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information