Measuring jug with black scale ml/l - US GAL/UK GAL
Measuring jug
MSREJUG-5LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- BPA-free
- Food safety according to (EU) No. 10/2011 and FDA paragraph 21 CFR 177.1520
- Suitable for the dishwasher, microwave and freezer
Printed black scale on each side of the measuring cup:
- One scale in millilitres and litres
- One scale in US gallons and UK gallons
- Ideal for transferring oil, coolant, screenwash etc.
- Very robust and high-quality processing - break-proof and stable
- Outlet nose allows safe pouring
- Ergonomic handle with grooves for better grip
Contents | 5 l |
Material | PP - Polypropylene |
Colour | Translucent |
Resistance against | Oil, Acid, Alcohol |
Product weight (per item) | 348.000 g |
Scale | Scale: 50 ml |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt