Hand tap, taper tap HSS DIN 352
Hand screw tap HSS DIN 352 taper
HNDTAP-TAP-DIN352-HSS-M2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | Taper tap |
Standards | DIN 352 |
Thread type x nominal diameter | M2 |
Pitch | 0.4 mm |
Length | 36 mm |
Thread length (metric thread) | 8 mm |
Shank diameter | 2.8 mm |
Size of square | 2.1 mm |
Core hole diameter | 1.6 mm |
Material | HSS |
Thread type | Metric thread |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!