Hand tap, taper tap HSS DIN 2181
Hand screw tap HSS DIN 2181 taper
HNDTAP-TAPER-DIN2181-HSS-MF12X1,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | Taper tap |
Standards | DIN 2181 |
Thread type x nominal diameter | MF12 |
Pitch | 1 mm |
Length | 70 mm |
Thread length (metric thread) | 22 mm |
Shank diameter | 9 mm |
Size of square | 7 mm |
Core hole diameter | 11 mm |
Material | HSS |
Thread type | Metric fine thread |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!