Hand tap set HSS, DIN 352 3 pieces
Hand tap set HSS DIN 352, 3 pieces
HNDTAP-SET-DIN352-HSS-M8-3PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Number of pieces in assortment/set | 3 PCS |
Type description | Hand tap set |
Standards | DIN 352 |
Thread type x nominal diameter | M8 |
Pitch | 1.25 mm |
Length | 63 mm |
Thread length (metric thread) | 22 mm |
Shank diameter | 6 mm |
Size of square | 4.9 mm |
Core hole diameter | 6.8 mm |
Material | HSS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!