Manual drive-in stud With small collar
Manual drive-in stud with small collar
STUD-MANDRIVIN-UNTHR-FLGD8-4X14MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- For mounting clamps on unfinished flooring in concrete and other solid building materials with impact mounting
![]() | |
Material | Steel |
Surface | Plain |
Collar diameter (D) | 8 mm |
Length (L) | 14 mm |
Max. thickness of mounting material | 2 mm |
Head diameter (d) | 4 mm |
Head height (h) | 8 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt