Machinist's hammer German design in accordance with DIN 1041
Cross-peen hammer with double-bent ash shaft
CRSPHAM-DIN1041-100G
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Optimum impact hardness and no splintering
Electro-inductively hardened
Good handling and long service life
Double-curved, varnished ash handle
Handle secured by ring wedge sealed with synthetic resin
Hammer weight | 100 g |
Length (L) | 260 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!