Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Multi-range clamp

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multi-range clamp

In a practical box with lid, suitable for a range of cable diameters

  • Min./max. grip range: 7-12 mm
  • Diameter of nail: 2 mm
  • Length of nail: 35 mm
  • Number of pieces: 4000 PCS
  • Colour: Light grey (bright grey)
  • Min./max. temperature resistance: -20 to 90 °C
  • Material of clamp: PP - Polypropylene
  • Material of nail: Steel, specially hardened
  • Surface: Zinc plated
  • Halogen-free: Yes
  • Silicone-free: Yes

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt