Machine tap test set HSCo VaryTap green blind hole DIN 371 4 pcs
Screw tap cassette HSCo VaryTap gr. test set 4 pcs
MATAP-SORT-GRNDHO-VARYTAP-GREEN-4PCS
Art.-no. 0655800004
EAN 4065746769648
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Newly developed Vario geometry
Optimised chip removal, prevents chip accumulation
Optimised cutting edge preparation thanks to multi-stage finishing process
Excellent chip removal and perfectly true to the gauge
Extra-long groove
Optimised coolant supply and chip removal for deep threads
Angled threaded part
Reduced risk of chipping on the tool during return
Rake precisely tailored to stainless steel
Up to 50 % longer service life than conventional plain machine taps
Available exclusively from Würth
Sufficient coolant and lubricant must be added when cutting threads.
Datasheets(X)
Number of pieces in assortment/set | 4 PCS |
Material to be processed | Steel, Stainless steel |
Quality | ZEBRA-Premium |
Hole type | Blind hole ≤ 2.5xD |
Cutting material | HSCo |
Surface | Plain |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Suitable for tensile strength up to | 1200 N/mm² |
Thread type | Metric thread |
Service life (points system) | 3 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 3 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 3 of 4 points |
Material of sub-group | Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic |
| Key |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| Cutting values | |||||||||
| For M6 - M8 | |||||||||
| Material designation | Tensile strength | vc | M6 | M8 | |||||
| n | f | n | f | ||||||
| from | to | from | to | from | to | ||||
| Steels | |||||||||
| Steels | < 850 N/mm² | 8 | 10 | 424 | 531 | 1 | 318 | 398 | 1,25 |
| Steels | < 1,000 N/mm² | 6 | 8 | 318 | 424 | 1 | 239 | 318 | 1,25 |
| Steels | < 1,200 N/mm² | 4 | 6 | 212 | 318 | 1 | 159 | 239 | 1,25 |
| Stainless steels | |||||||||
| Stainless steels | < 850 N/mm² | 6 | 8 | 382 | 424 | 1 | 239 | 318 | 1,25 |
| Stainless steels | > 850 N/mm² | 4 | 6 | 212 | 382 | 1 | 159 | 239 | 1,25 |
MATAP-BLIHO-HSCO-VARYTAP-GREEN-M6
MATAP-BLIHO-HSCO-VARYTAP-GREEN-M8
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!