Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Machine tap assortment Steel VaryTap blind hole M3-M12 14 pcs

Screw tap cassette HSCo VaryTap blue 14 pcs Syska
MATAP-SORT-GRNDHO-BLUE-(M3-M12)-14PCS
ZEBRA

Art.-no. 0653800014
EAN 4065746747547
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
Consisting of precision twist drill bits and blind-hole screw taps for general, wide-ranging applications in steels up to a strength of 850 N/mm². Available in the ORSY® system cassette.

Twist drill bit


  • Optimised split point design for 20 % lower infeed force as well as quicker progress and a more gentle way of working

  • Optimised split point design for precise drilling without centring, even on curved surfaces

  • Very precise point geometry for accurate drill holes

  • Vaporised surface for excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits


Machine tap


  • Newly developed Vario geometry prevents chip accumulation

  • Optimised cutting edge preparation thanks to multi-stage finishing process for excellent chip removal and perfectly true-to-the-gauge threads

  • Reduced risk of chipping on the tool during return thanks to angled threaded part

  • Rake precisely tailored to steel materials

  • Up to 30 % longer service life than conventional plain machine taps


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads.

  • For further information, please refer to the individual products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

14 PCS

Material to be processed

Steel

Quality

ZEBRA-Premium

Hole type

Blind hole ≤ 2.5xD

Cutting material

HSCo

Surface

Plain

Suitable for machine type

Milling/drill center
Pedestal drilling machine

Machine tap assortment Steel VaryTap blind hole M3-M12 14 pcs including:
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D2,5MM

ZEBRA
Description:
2.5 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D3,3MM

ZEBRA
Description:
3.3 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D4,2MM

ZEBRA
Description:
4.2 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D5,0MM

ZEBRA
Description:
5.0 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D6,8MM

ZEBRA
Description:
6.8 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D8,5MM

ZEBRA
Description:
8.5 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D10,2MM

ZEBRA
Description:
10.2 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Empty box For machine taps

EMPTYBOX-MACHINETAP-14PCS

Description: Compact empty cassette for machine taps M3-M12 according to DIN 371/ 376 and matching core hole spiral taps according to DIN 338, suitable for the ORSY® system.
Quantity: 1 x
1 x
Machine tap HSCo VaryTap blue blind hole DIN 371/376

MATAP-BLIHO-HSCO-VARYTAP-BLUE-M3

ZEBRA
Description:
M3 x 0.5
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo VaryTap blue blind hole DIN 371/376

MATAP-BLIHO-HSCO-VARYTAP-BLUE-M4

ZEBRA
Description:
M4 x 0.7
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo VaryTap blue blind hole DIN 371/376

MATAP-BLIHO-HSCO-VARYTAP-BLUE-M5

ZEBRA
Description:
M5 x 0.8
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo VaryTap blue blind hole DIN 371/376

MATAP-BLIHO-HSCO-VARYTAP-BLUE-M6

ZEBRA
Description:
M6 x 1.0
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo VaryTap blue blind hole DIN 371/376

MATAP-BLIHO-HSCO-VARYTAP-BLUE-M8

ZEBRA
Description:
M8 x 1.25
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo VaryTap blue blind hole DIN 371/376

MATAP-BLIHO-HSCO-VARYTAP-BLUE-M10

ZEBRA
Description:
M10 x 1.5
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo VaryTap blue blind hole DIN 371/376

MATAP-BLIHO-HSCO-VARYTAP-BLUE-M12

ZEBRA
Description:
M12 x 1.75
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
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
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
ABS 18 COMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5.0AH

MASTER M-CUBE
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson
x 1 pcs
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work