Machine tap assortment Steel VaryTap blind hole M3-M12 14 pcs
Screw tap cassette HSCo VaryTap blue 14 pcs Syska
MATAP-SORT-GRNDHO-BLUE-(M3-M12)-14PCS
Art.-no. 0653800014
EAN 4065746747547
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Twist drill bit
- Optimised split point design for 20 % lower infeed force as well as quicker progress and a more gentle way of working
- Optimised split point design for precise drilling without centring, even on curved surfaces
- Very precise point geometry for accurate drill holes
- Vaporised surface for excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits
Machine tap
- Newly developed Vario geometry prevents chip accumulation
- Optimised cutting edge preparation thanks to multi-stage finishing process for excellent chip removal and perfectly true-to-the-gauge threads
- Reduced risk of chipping on the tool during return thanks to angled threaded part
- Rake precisely tailored to steel materials
- Up to 30 % longer service life than conventional plain machine taps
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads.
- For further information, please refer to the individual products.
Datasheets(X)
Number of pieces in assortment/set | 14 PCS |
Material to be processed | Steel |
Quality | ZEBRA-Premium |
Hole type | Blind hole ≤ 2.5xD |
Cutting material | HSCo |
Surface | Plain |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Suitable for tensile strength up to | 850 N/mm² |
Thread type | Metric thread |
Service life (points system) | 3 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 3 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels |
MATAP-BLIHO-HSCO-VARYTAP-BLUE-M3
MATAP-BLIHO-HSCO-VARYTAP-BLUE-M4
MATAP-BLIHO-HSCO-VARYTAP-BLUE-M5
MATAP-BLIHO-HSCO-VARYTAP-BLUE-M6
MATAP-BLIHO-HSCO-VARYTAP-BLUE-M8
MATAP-BLIHO-HSCO-VARYTAP-BLUE-M10
MATAP-BLIHO-HSCO-VARYTAP-BLUE-M12
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!