Machine tap assortment Steel SMART STEP M3-M12 through hole 14 pieces
Screw tap cassette SMART STEP thr hole 14pcs Syska
MATAP-SORT-THRGHO-SMARTSTEP-(M3-M12)
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/576656382.jpg)
Register now and access more than 125,000 products
Twist drill bits with stepped drill bit tip geometry
- Precise circular holes
- Saves pre-drilling, precise spot drilling without running off centre
- Extremely convenient, effortless and fast drilling
- No spinning of the bit and optimum power transmission in the drill chuck thanks to 3-flat shank (from diameter 4 mm)
Machine tap
- Newly developed geometry combining a left-hand spiral and a spiral entry
- Homogenised surface structure thanks to the latest finishing process
- Up to 30 % longer service life than conventional plain machine taps
- Rake precisely tailored to steel materials
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads.
- Further information, such as recommended cutting values, can be found in the individual products.
Datasheets(X)
Before reversing the screw tap, make sure to completely remove the spiral entry of the tool from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Number of pieces in assortment/set | 14 PCS |
Material to be processed | Steel |
Quality | ZEBRA-Premium |
Hole type | Clearance/blind hole ≤ 3xD |
Suitable for machine type | Drill |
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D2,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D3,3MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,2MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D5,0MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,8MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-D8,5MM
ZEBRA SMART STEPDRL-TWST-MET-DIN338-HSS-SMARTSTEP-10,2MM
ZEBRA SMART STEPMATAP-THRGHO-HSCO-NEOTAP-BLUE-M3
ZEBRAMATAP-THRGHO-HSCO-NEOTAP-BLUE-M4
ZEBRAMATAP-THRGHO-HSCO-NEOTAP-BLUE-M5
ZEBRAMATAP-THRGHO-HSCO-NEOTAP-BLUE-M6
ZEBRAMATAP-THRGHO-HSCO-NEOTAP-BLUE-M8
ZEBRAMATAP-THRGHO-HSCO-NEOTAP-BLUE-M10
ZEBRAMATAP-THRGHO-HSCO-NEOTAP-BLUE-M12
ZEBRAJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!