Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Machine tap assortment Steel SMART STEP M3-M12 blind hole 14 pieces

Screw tap cassette SMART STEP bld hole 14pcs Syska
MATAP-SORT-GRNDHO-SMARTSTEP-(M3-M12)
ZEBRA

Art.-no. 0653899014
EAN 4065746753760
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
Consisting of high-performance drill bits with SMART STEP technology for highly precise circular holes and VaryTap blind-hole screw taps for machining steels up to a strength of 850 N/mm². Available in the ORSY® system cassette.

Twist drill bits with stepped drill bit tip geometry


  • Precise circular holes

  • Saves pre-drilling, precise spot drilling without running off centre

  • Extremely convenient, effortless and fast drilling

  • No spinning of the bit and optimum power transmission in the drill chuck thanks to 3-flat shank (from diameter 4 mm)


Machine tap


  • Newly developed Vario geometry prevents chip accumulation

  • Optimised cutting edge preparation thanks to multi-stage finishing process for excellent chip removal and perfectly true-to-the-gauge threads

  • Reduced risk of chipping on the tool during return thanks to angled threaded part

  • Rake precisely tailored to steel materials

  • Up to 30 % longer service life than conventional plain machine taps


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads.

  • Further information, such as recommended cutting values, can be found in the individual products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

14 PCS

Material to be processed

Steel

Quality

ZEBRA-Premium

Hole type

Blind hole ≤ 2.5xD

Suitable for machine type

Drill
Cordless screwdrivers
Pedestal drilling machine

Machine tap assortment Steel SMART STEP M3-M12 blind hole 14 pieces including:
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D2,5MM

ZEBRA SMART STEP
Description:
2.5 mm
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D3,3MM

ZEBRA SMART STEP
Description:
3.3 mm
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,2MM

ZEBRA SMART STEP
Description:
4.2 mm
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D5,0MM

ZEBRA SMART STEP
Description:
5.0 mm
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,8MM

ZEBRA SMART STEP
Description:
6.8 mm
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D8,5MM

ZEBRA SMART STEP
Description:
8.5 mm
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-10,2MM

ZEBRA SMART STEP
Description:
10.2 mm
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
Empty box For machine taps

EMPTYBOX-MACHINETAP-14PCS

Description: Compact empty cassette for machine taps M3-M12 according to DIN 371/ 376 and matching core hole spiral taps according to DIN 338, suitable for the ORSY® system.
Quantity: 1 x
1 x
Machine tap HSCo VaryTap blue blind hole DIN 371/376

MATAP-BLIHO-HSCO-VARYTAP-BLUE-M3

ZEBRA
Description:
M3 x 0.5
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo VaryTap blue blind hole DIN 371/376

MATAP-BLIHO-HSCO-VARYTAP-BLUE-M4

ZEBRA
Description:
M4 x 0.7
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo VaryTap blue blind hole DIN 371/376

MATAP-BLIHO-HSCO-VARYTAP-BLUE-M5

ZEBRA
Description:
M5 x 0.8
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo VaryTap blue blind hole DIN 371/376

MATAP-BLIHO-HSCO-VARYTAP-BLUE-M6

ZEBRA
Description:
M6 x 1.0
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo VaryTap blue blind hole DIN 371/376

MATAP-BLIHO-HSCO-VARYTAP-BLUE-M8

ZEBRA
Description:
M8 x 1.25
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo VaryTap blue blind hole DIN 371/376

MATAP-BLIHO-HSCO-VARYTAP-BLUE-M10

ZEBRA
Description:
M10 x 1.5
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo VaryTap blue blind hole DIN 371/376

MATAP-BLIHO-HSCO-VARYTAP-BLUE-M12

ZEBRA
Description:
M12 x 1.75
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
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
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
Cordless drill driver ABS 18 POWER M-CUBE

DRLDRIV-CORDL-(ABS 18 POWER)-2X5AH-8.4.2

MASTER M-CUBE
Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm
x 1 pcs
ABS 18 COMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5.0AH

MASTER M-CUBE
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson