Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Machine tap assortment Steel NeoTap through hole M3-M12 14 pcs

Screw tap cassette HSCo NeoTap blue 14 pcs Syska
MATAP-SORT-THRGHO-BLUE-(M3-M12)-14PCS
ZEBRA

Art.-no. 0653700014
EAN 4065746747530
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
Consisting of precision twist drill bits and through-hole screw taps for general, wide-ranging applications in steels up to a strength of 850 N/mm². Available in the ORSY® system cassette.

Twist drill bit


  • Optimised split point design for 20 % lower infeed force as well as quicker progress and a more gentle way of working

  • Optimised split point design for precise drilling without centring, even on curved surfaces

  • Very precise point geometry for accurate drill holes

  • Vaporised surface for excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits


Machine tap


  • Newly developed geometry combining a left-hand spiral and a spiral entry

  • Homogenised surface structure thanks to the latest finishing process

  • Up to 30 % longer service life than conventional plain machine taps

  • Rake precisely tailored to steel materials


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads.

  • For further information, please refer to the individual products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Before reversing the screw tap, make sure to completely remove the spiral entry of the tool from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.

Number of pieces in assortment/set

14 PCS

Material to be processed

Steel

Quality

ZEBRA-Premium

Hole type

Clearance hole ≤ 3xD

Cutting material

HSCo

Surface

Plain

Suitable for machine type

Milling/drill center
Pedestal drilling machine

Machine tap assortment Steel NeoTap through hole M3-M12 14 pcs including:
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D2,5MM

ZEBRA
Description:
2.5 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D3,3MM

ZEBRA
Description:
3.3 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D4,2MM

ZEBRA
Description:
4.2 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D5,0MM

ZEBRA
Description:
5.0 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D6,8MM

ZEBRA
Description:
6.8 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D8,5MM

ZEBRA
Description:
8.5 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D10,2MM

ZEBRA
Description:
10.2 mm
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x
Empty box For machine taps

EMPTYBOX-MACHINETAP-14PCS

Description: Compact empty cassette for machine taps M3-M12 according to DIN 371/ 376 and matching core hole spiral taps according to DIN 338, suitable for the ORSY® system.
Quantity: 1 x
1 x
Machine tap HSCo NeoTap blue through hole DIN 371/376

MATAP-THRGHO-HSCO-NEOTAP-BLUE-M3

ZEBRA
Description:
M3 x 0.5
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo NeoTap blue through hole DIN 371/376

MATAP-THRGHO-HSCO-NEOTAP-BLUE-M4

ZEBRA
Description:
M4 x 0.7
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo NeoTap blue through hole DIN 371/376

MATAP-THRGHO-HSCO-NEOTAP-BLUE-M5

ZEBRA
Description:
M5 x 0.8
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo NeoTap blue through hole DIN 371/376

MATAP-THRGHO-HSCO-NEOTAP-BLUE-M6

ZEBRA
Description:
M6 x 1
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo NeoTap blue through hole DIN 371/376

MATAP-THRGHO-HSCO-NEOTAP-BLUE-M8

ZEBRA
Description:
M8 x 1.25
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo NeoTap blue through hole DIN 371/376

MATAP-THRGHO-HSCO-NEOTAP-BLUE-M10

ZEBRA
Description:
M10 x 1.5
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo NeoTap blue through hole DIN 371/376

MATAP-THRGHO-HSCO-NEOTAP-BLUE-M12

ZEBRA
Description:
M12 x 1.75
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Quantity: 1 x
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
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
Cordless drill driver ABS 18 POWER M-CUBE

DRLDRIV-CORDL-(ABS 18 POWER)-2X5AH-8.4.2

MASTER M-CUBE
Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm
x 1 pcs
ABS 18 COMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5.0AH

MASTER M-CUBE
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson
x 1 pcs
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work