Machine tap HSCo NeoTap green through hole DIN 371/376
Machine tap HSCo NeoTap green
MATAP-THRGHO-HSCO-NEOTAP-GREEN-M8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Newly developed geometry combining a left-hand spiral and a spiral point tap
Optimised, reliable chip removal
Homogenised surface structure due to state-of-the-art finishing process
Excellent chip removal
Extra-long groove
Optimised coolant supply for deep threads
Cutting edge geometry precisely tailored to stainless steel
Up to 50 % longer service life compared to conventional plain machine taps
Available exclusively from Würth
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Sufficient coolant and lubricant must be added when cutting threads.
Datasheets(X)
Before reversing the screw tap, make sure to remove the spiral entry of the tool from the drill hole completely. Failure to do so may cause cutting edges to chip or the tool to break.
Thread type | Metric thread |
Material to be processed | Stainless steel, Steel |
Hole type | Clearance hole ≤ 3xD |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Quality | ZEBRA-Premium |
Thread type x nominal diameter | M8 |
Pitch | 1.25 mm |
Length | 90 mm |
Shank diameter | 8.0 mm |
Size of square | 6.2 mm |
DIN | 371 |
Cutting material | HSCo |
Surface | Plain |
Form | D |
Core hole diameter | 6.8 mm |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2X (6HX) |
Suitable for tensile strength up to | 1200 N/mm² |
Service life (points system) | 3 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 3 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 3 of 4 points |
Material of sub-group | Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels |
| Cutting values | ||||||||||||
| For M3-M5 | ||||||||||||
| Material designation | Tensile strength | vc | M3 | M4 | M5 | |||||||
| n | f | n | f | n | f | |||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| Steels | < 850 N/mm² | 10 | 15 | 849 | 1061 | 0.5 | 637 | 796 | 0.7 | 509 | 637 | 0.8 |
| Steels | < 1,000 N/mm² | 6 | 8 | 637 | 849 | 0.5 | 477 | 637 | 0.7 | 382 | 509 | 0.8 |
| Steels | < 1,200 N/mm² | 4 | 6 | 424 | 637 | 0.5 | 318 | 477 | 0.7 | 255 | 382 | 0.8 |
| Stainless steels | ||||||||||||
| Stainless steels | < 850 N/mm² | 8 | 12 | 849 | 1,273 | 0.5 | 637 | 955 | 0.7 | 509 | 764 | 0.8 |
| Stainless steels | > 850 N/mm² | 6 | 8 | 637 | 849 | 0.5 | 477 | 637 | 0.7 | 382 | 509 | 0.8 |
| Legend |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values only and must be adapted to the respective conditions. |
| Cutting values | ||||||
| For M20 | ||||||
| Material designation | Tensile strength | vc | M20 | |||
| n | f | |||||
| from | to | from | to | |||
| Steels | ||||||
| Steels | < 850 N/mm² | 10 | 15 | 127 | 159 | 2.5 |
| Steels | < 1,000 N/mm² | 6 | 8 | 95 | 127 | 2.5 |
| Steels | < 1,200 N/mm² | 4 | 6 | 64 | 95 | 2.5 |
| Stainless steels | ||||||
| Stainless steels | < 850 N/mm² | 8 | 12 | 127 | 191 | 2.5 |
| Stainless steels | > 850 N/mm² | 6 | 8 | 95 | 127 | 2.5 |
| Cutting values | ||||||||||||
| For M12-M16 | ||||||||||||
| Material designation | Tensile strength | vc | M12 | M14 | M16 | |||||||
| n | f | n | f | n | f | |||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| Steels | < 850 N/mm² | 10 | 15 | 212 | 265 | 1.75 | 182 | 227 | 2 | 159 | 199 | 2 |
| Steels | < 1,000 N/mm² | 6 | 8 | 159 | 212 | 1.75 | 136 | 182 | 2 | 119 | 159 | 2 |
| Steels | < 1,200 N/mm² | 4 | 6 | 106 | 159 | 1.75 | 91 | 136 | 2 | 80 | 119 | 2 |
| Stainless steels | ||||||||||||
| Stainless steels | < 850 N/mm² | 8 | 12 | 212 | 318 | 1.75 | 182 | 273 | 2 | 159 | 239 | 2 |
| Stainless steels | > 850 N/mm² | 6 | 8 | 159 | 212 | 1.75 | 136 | 182 | 2 | 119 | 159 | 2 |
| Cutting values | ||||||||||||
| For M6-M10 | ||||||||||||
| Material designation | Tensile strength | vc | M6 | M8 | M10 | |||||||
| n | f | n | f | n | f | |||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| Steels | < 850 N/mm² | 10 | 15 | 424 | 531 | 1 | 318 | 398 | 1.25 | 255 | 318 | 1.5 |
| Steels | < 1,000 N/mm² | 6 | 8 | 318 | 424 | 1 | 239 | 318 | 1.25 | 191 | 255 | 1.5 |
| Steels | < 1,200 N/mm² | 4 | 6 | 212 | 318 | 1 | 159 | 239 | 1.25 | 127 | 191 | 1.5 |
| Stainless steels | ||||||||||||
| Stainless steels | < 850 N/mm² | 8 | 12 | 424 | 637 | 1 | 318 | 477 | 1.25 | 255 | 382 | 1.5 |
| Stainless steels | > 850 N/mm² | 6 | 8 | 382 | 424 | 1 | 239 | 318 | 1.25 | 191 | 255 | 1.5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!