Machine tap HSCo NeoTap blue through hole DIN 371/376
Machine tap HSCo NeoTap blue
MATAP-THRGHO-HSCO-NEOTAP-BLUE-M5
ZEBRA
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Newly developed geometry combining a left-hand spiral and a spiral point tap
Optimised, reliable chip removal
Homogenised surface structure due to state-of-the-art finishing process
Excellent chip removal
Up to 30 % longer service life compared to conventional plain machine taps
Cutting edge geometry precisely tailored to steel materials
Available exclusively from Würth
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Sufficient coolant and lubricant must be added when cutting threads.
Before reversing the screw tap, make sure to remove the spiral point of the tool from the drill hole completely. Failure to do so may cause cutting edges to chip or the tool to break.
Thread type | Metric thread |
Material to be processed | Steel |
Hole type | Clearance hole ≤ 3xD |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Quality | ZEBRA-Premium |
Thread type x nominal diameter | M5 |
Pitch | 0.8 mm |
Longueur | 70 mm |
Shank diameter | 6.0 mm |
Size of square | 4.9 mm |
DIN | 371 |
Cutting material | HSCo |
Finition | Plain |
Form | D |
Core hole diameter | 4.2 mm |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2X (6HX) |
Suitable for tensile strength up to | 1200 N/mm² |
Service life (points system) | 3 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 3 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels |
Cutting values | |||||||||
For M24-M30 | |||||||||
Material designation | Tensile strength | vc | M24 | M30 | |||||
n | f | n | f | ||||||
from | to | from | to | from | to | ||||
Steels | |||||||||
Steels | < 850 N/mm² | 15 | 20 | 199 | 265 | 3 | 159 | 212 | 3.5 |
Steels | < 1,000 N/mm² | 10 | 15 | 133 | 199 | 3 | 106 | 159 | 3.5 |
Steels | < 1,200 N/mm² | 8 | 10 | 106 | 133 | 3 | 85 | 106 | 3.5 |
Cutting values | ||||||||||||
For M14-M20 | ||||||||||||
Material designation | Tensile strength | vc | M14 | M16 | M20 | |||||||
n | f | n | f | n | f | |||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
Steels | < 850 N/mm² | 15 | 20 | 341 | 455 | 2 | 298 | 398 | 2 | 239 | 318 | 2.5 |
Steels | < 1,000 N/mm² | 10 | 15 | 227 | 341 | 2 | 199 | 298 | 2 | 159 | 239 | 2.5 |
Steels | < 1,200 N/mm² | 8 | 10 | 182 | 227 | 2 | 159 | 199 | 2 | 127 | 159 | 2.5 |
Key |
vc = cutting speed [m/min] |
f = feed [mm/r] |
n = rotation speed [rpm] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values | ||||||||||||
For M2-M3 | ||||||||||||
Material designation | Tensile strength | vc | M2 | M2.5 | M3 | |||||||
n | f | n | f | n | f | |||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
Steels | < 850 N/mm² | 15 | 20 | 2387 | 3183 | 0.4 | 1910 | 2547 | 0.45 | 1592 | 2122 | 0.5 |
Steels | < 1,000 N/mm² | 10 | 15 | 1592 | 2387 | 0.4 | 1273 | 1910 | 0.45 | 1061 | 1592 | 0.5 |
Steels | < 1,200 N/mm² | 8 | 10 | 1273 | 1592 | 0.4 | 1019 | 1273 | 0.45 | 849 | 1061 | 0.5 |
Cutting values | ||||||||||||
For M8-M12 | ||||||||||||
Material designation | Tensile strength | vc | M8 | M10 | M12 | |||||||
n | f | n | f | n | f | |||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
Steels | < 850 N/mm² | 15 | 20 | 597 | 796 | 1.25 | 477 | 637 | 1.5 | 398 | 531 | 1.75 |
Steels | < 1,000 N/mm² | 10 | 15 | 398 | 597 | 1.25 | 318 | 477 | 1.5 | 265 | 398 | 1.75 |
Steels | < 1,200 N/mm² | 8 | 10 | 318 | 398 | 1.25 | 255 | 318 | 1.5 | 212 | 265 | 1.75 |
Cutting values | ||||||||||||
For M4-M6 | ||||||||||||
Material designation | Tensile strength | vc | M4 | M5 | M6 | |||||||
n | f | n | f | n | f | |||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
Steels | < 850 N/mm² | 15 | 20 | 1194 | 1592 | 0.7 | 955 | 1273 | 0.8 | 796 | 1,061 | 1 |
Steels | < 1,000 N/mm² | 10 | 15 | 796 | 1194 | 0.7 | 637 | 955 | 0.8 | 531 | 796 | 1 |
Steels | < 1,200 N/mm² | 8 | 10 | 637 | 796 | 0.7 | 509 | 637 | 0.8 | 424 | 531 | 1 |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!