Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

MM 300 POWER MIG/MAG welding system

MIG/MAG welding system MM 300 POWER
WELDSYS-MIG/MAG-(MM 300 POWER)

Art.-no. 5952352310

EAN 4065746675154

-,--
price per selected packing unit
| Individual prices for customers after login
MM 300 POWER MIG/MAG welding system

Art.-no. 5952352310

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

All-round welding system with high voltage to enable welding of particularly thick materials. For all conventional applications, with state-of-the-art inverter technology for perfect MIG/MAG results.
  • Automatic adjustment for perfect welding seams, without the need for teaching-in and without the risk of transmission errors

  • Can be used for flux-cored arc welding or soldering on steel, aluminium or stainless steel

  • Robust housing that is easy to manoeuvre thanks to its sturdy handles, making it ideal for use in workshops

  • The top of the housing is also suitable as a storage space

  • Optimised, stable, precise and reliable wire feed

  • Maximum flexibility: MIG/MAG, TIG or electrode welding

  • Optimised for high level of occupational safety
Notice

Hose pack must be converted from PTFE cores to process aluminium and stainless-steel welding wires.


Aluminium torch set 098430005


Stainless steel torch set 098430006


Stainless steel torch set 098430007


Spare parts documentation in accordance with (EU) 2019/1784 - requirements for the environmentally friendly design of welding equipment. The corresponding documentation is stored in the Würth Partsmanager (https://pm.wuerth.com/index.php). For further questions please contact the respective sales rep or the product and application service team.

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for any installer, service technician, tradesperson or motor vehicle mechanic.

Nominal voltage

400 V/AC

Weldable wires

Aluminium, diameter 1.0 - 1.2 mm, Steel, diameter 0.8-1.2 mm

Min./max. current

25-290 A

ON time at max. current (40°C)

25 %

Max. current

290 A

Cable length

3 m

Length

880 mm

Weight of machine

49 kg

Width

400 mm

Height

755 mm

IP protection class

IP 23

RoHS-compliant

Yes

MM 300 POWER MIG/MAG welding system including:
1 x
Earthing cable for ESI 160/MM 200 COMPACT/MM 300 POWER

ERTHCBL-F.ELTRDWELD-35SMM-3M

Description:
3 m
Quantity: 1 x
1 x
Pressure reducer

PRESREGL-ARGON/CO2-(BASE-ARC)

Quantity: 1 x
1 x
Complete ML 38 MIG/MAG hose pack

HOSEPCK-F.WELDSYS-(MIG/MAG-ML38AK)-L4M

Description:
4 m
Air-cooled, with BIKOX hose pack and KZ-2 central connector
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wire feed roller for welding system

WREFEDROLL-ST-(D0,8-1,0)

x 1 pcs
Wire feed roller for welding system

WREFEDROLL-ST-(D1,0-1,2)

x 1 pcs
Wire feed roller for welding system

WREFEDROLL-AL-(D1,0-1,2)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information