Lower ladder section For aluminium universal ladders
Lower part for aluminium multi-purpose ladder
SP-LDR-LOW-(F.MULTILDR-ALU-0962930708)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for | Lower ladder section | |||
Multi-purpose aluminium ladder Design up to 2017 Art. no. | Multi-purpose aluminium ladder Design from 2018 Art. no. | No. of rungs | Art. no. | PU/Qty. |
- | 0962 930 608 | 1 x 8 | 0962 993 608 | 1 |
- | 0962 930 610 | 1 x 10 | 0962 993 610 | 1 |
- | 0962 930 612 | 1 x 12 | 0962 993 612 | 1 |
0962 931 308 | - | 1 x 8 | 0962 994 308 | 1 |
0962 931 310 | - | 1 x 10 | 0962 994 310 | 1 |
0962 931 312 | - | 1 x 12 | 0962 994 312 | 1 |
Material | Aluminium |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt