Lower ladder section For aluminium extension ladders
Lower ladder part for aluminium extension ladders
SP-LADDER-LOW-(F.PSHLDR-ALU-0962930210)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for | Lower ladder section | |||
Aluminium extension ladder Design up to 2017 Art. | Aluminium extension ladder Design from 2018 Art. no. | No. of rungs | Art. no. | PU/Qty. |
- | 0962 930 208 | 1 x 8 | 0962 993 108 | 1 |
- | 0962 930 210 | 1 x 10 | 0962 993 110 | 1 |
- | 0962 930 212 | 1 x 12 | 0962 993 112 | 1 |
- | 0962 930 214 | 1 x 14 | 0962 993 114 | 1 |
- | 0962 930 216 | 1 x 16 | 0962 993 116 | 1 |
- | 0962 930 218 | 1 x 18 | 0962 993 118 | 1 |
0962 931 208 | - | 1 x 8 | 0962 993 808 | 1 |
0962 931 210 | - | 1 x 10 | 0962 993 810 | 1 |
0962 931 212 | - | 1 x 12 | 0962 993 812 | 1 |
0962 931 214 | - | 1 x 14 | 0962 993 814 | 1 |
0962 931 216 | - | 1 x 16 | 0962 993 816 | 1 |
0962 931 218 | - | 1 x 18 | 0962 993 818 | 1 |
Material | Aluminium |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt