Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Longlife lamella flap disc for steel/stainless steel - FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G80-D125 Longlife lamella flap disc for steel/stainless steel - FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G80-D125 Longlife lamella flap disc for steel/stainless steel - FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G80-D125 Longlife lamella flap disc for steel/stainless steel - FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G80-D125 Longlife lamella flap disc for steel/stainless steel - FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G80-D125 Longlife lamella flap disc for steel/stainless steel - FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G80-D125 Longlife lamella flap disc for steel/stainless steel - FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G80-D125
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/Mn11tmOyHFo

Longlife lamella flap disc for steel/stainless steel - FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G80-D125 - 1
Longlife lamella flap disc for steel/stainless steel - FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G80-D125 - 2
Longlife lamella flap disc for steel/stainless steel - FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G80-D125 - 3
Longlife lamella flap disc for steel/stainless steel - FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G80-D125 - 4
Longlife lamella flap disc for steel/stainless steel - FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G80-D125 - 5
Longlife lamella flap disc for steel/stainless steel - FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G80-D125 - 6
Longlife lamella flap disc for steel/stainless steel - FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G80-D125 - 7

Longlife lamella flap disc for steel/stainless steel

Lamella flap disc Longlife for ST/stainless steel
FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G80-D125

Art.-no. 0578480528

EAN 4048539996810

-,--
price per selected packing unit
| Individual prices for customers after login
Longlife lamella flap disc for steel/stainless steel

Art.-no. 0578480528

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With patented segment shape and arrangement. Extremely long service life coupled with very high stock removal rate. Specially suitable for grinding edges.

For freehand grinding with electric or pneumatic grinders



Max. circumferential speed 80 m/s



Free from iron, chlorine and sulphur (≤ 0.1 %)



High-performance abrasive cloth with additional grinding-active topcoat (Topsize coating)



Rugged glass fabric carrier disc



New, patented segment shape and arrangement


  • Lasts up to four times as long as conventional lamella flap discs with a very high degree of material removal

  • Ideal utilisation of the abrasive flaps

  • More abrasive grain used

  • More than 70 % of the grinding material is located on the outer portion of the carrier disc


High-performance abrasive cloth (zirconia alumina with grinding-active topcoat)


  • Extremely long service life

  • Very high degree of material removal

  • Very cool grinding

  • No material discolouration


Minimal vibrations in comparison to conventional rough grinding discs


  • Prevents "white-finger disease"

  • Easy on machines
Notice

Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.



Clear and correct disc storage


Dry, at +20°C room temperature

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for processing steel, stainless steel and aluminium


  • Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.

  • General structural steels, high-strength structural steels, construction steels, tool steels, hardened steels

  • Stainless steel sheets, non-alloyed stainless steels, alloyed and highly alloyed steels, rust- and acid-proof steels, chrome-nickel steels

Diameter (Ø)

125 mm

Bore hole

22.23 mm

Grid size

80

Design

Straight

Material of carrier disc

Glass fabric

Max. rotation speed

12250 rpm

Max. recommended rotation speed

7500 rpm

Material of abrasive medium

Zirconium conrundum

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information