Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Longlife cutting disc For aluminium/non-ferrous metals

Cutting disc for aluminium Longlife
CUTDISC-LL-YELL-ALU-SR-TH2,5-BR22,2-D230
ZEBRA

Art.-no. 0670122302
EAN 4038898431398
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
Very long service life and good cutting performance
  • Extremely low susceptibility to breakage

  • Very high lateral stability
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting — increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards the machine

  • For further information, refer to the package leaflet

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (Organisation for Safety of Grinding Tools)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Particularly suitable for aluminium, aluminium alloys and other non-ferrous metals such as copper, brass, bronze etc.

  • Separating sprues, solid materials, pipes, profiles and sheet metal etc.

Versatility (points system)

1 of 4 points

Service life (points system)

4 of 4 points

Cutting ability (point system)

2 of 4 points

Handling/user-friendliness (point system)

2 of 4 points

Cut quality (point system)

2 of 4 points

Diameter

230 mm

Thickness

2.5 mm

Drill hole

22.23 mm

Design

Straight

Max. rotation speed

6600 rpm

Max. circumferential speed

80 m/s

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety angle grinder SWS 26-230-T

ANGLGRIND-EL-(SWS 26-230-T)

MASTER
Extremely powerful and safe angle grinder with long-lasting 2600 W motor, dead man's switch and run-out brake
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
Cetus® safety goggles

SAFEGOGL-CETUS-CLEAR

CETUS
Perfect protection with a sporty, dynamic, fashionable look