Lock washer VS Spring steel, mechanically applied zinc coating
Spring steel zinc plated type VS
WSH-LOK-VS-(MZN)-9,0X5,3X0,9
Art.-no. 0493905
EAN 4099618276644
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Suitable for thread (imperial) | 3/16 inch |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 9 mm |
Height (h1) | 1.3 mm |
Thickness (s1) | 0.9 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | VS |
