Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Line stopper set 2 pieces

WRE/PLG-SET-VEH

Art.-no. 1952004385

EAN 4068362301933

-,--
price per selected packing unit
| Individual prices for customers after login
Line stopper set 2 pieces

Art.-no. 1952004385

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Set with 2 pieces for a variety of applications, reliable prevention of fluid escaping

Effective blocking of lines


  • Reliably prevent fluid from escaping during repairs or replacement of parts

  • Protects lines from dirt and other impurities

  • Black clamp with swivelling cone adapts automatically to the required sealing angle

  • Blue clamp reliably seals both sides of a banjo fitting on a fuel line or brake line

  • Raised nubs on grip for a firm hold and ease of use


Technical data


  • Length: 100 mm, AF; 90 mm, BL

  • Opening width: 30 mm, AF; 20 mm, BL

  • Rubber cones 1 x diameter 17.5 mm, swivelling; 2 x diameter 17.5 mm, rigid


Scope of delivery


  • 1 x LS type 1 black, one sided, with opening diameters 8.4-10.8-13 mm

  • 1 x LS type 2 blue, double sided
Notice
  • Universal application for lines between 4.75 and 13 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Securely blocks lines when repairing or replacing components

  • Universal use, ideal for lines of various sizes and virtually all automotive fluids

  • Suitable for use with brake lines, fuel lines, vacuum lines, gear oil lines and coolant lines

Number of pieces in assortment/set

2 PCS

Spare parts for this product:
Spare parts car/comm. vehicle special tools

SP-WRE-STOPR-1SD

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-WRE-STOPR-DBSD

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information