Light-duty rope thimble DIN 6899, zinc-plated steel, blue passivated (A2K)
DIN 6899 steel zinc plated
CBLTHMB-DIN6899-BF-(A2K)-D10,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Standards | DIN 6899 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | BF |
Suitable for wire diameter (d1) | 10 mm |
Internal diameter (d2) | 24 mm |
Width (b1) | 10 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt