Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Laptop L40 Generation 49

DIAGNSYS-VEH-L40-GEN49-BASUNT-DE

Art.-no. W037400201

EAN 4099618757563

-,--
price per selected packing unit
| Individual prices for customers after login
Laptop L40 Generation 49

Art.-no. W037400201

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Durable and powerful laptop for WOW! multi-brand vehicle diagnostics.

Convenient mobile operation in the workshop


  • Slim and extremely robust magnesium housing with carry handle

  • Battery life of up to 18 hours

  • Protected against dust, dirt and splash water (IP53)

  • Resistant to impact from falls from heights of up to 91 cm (MIL-STD 810H)


Optimally equipped


  • Intel® Core® i5-1135G7 processor

  • Win 11 Pro operating system

  • Memory: 16 GB, DDR4 RAM

  • Hard drive: 512 GB, SSD (impact-protected and removable)

  • 14 inch full HD LCD (1,920 x 1,080)

  • Brightness: 1,000 nits

  • Wireless communication onboard (Wi-Fi and Bluetooth technology)

  • Weight incl. battery pack: 2,380 g


Scope of delivery:


  • L40 laptop basic unit (model GETAC S410)

  • Power adapter with mains plug

  • Manual

  • Pre-installed, unactivated WOW! diagnostics software
Notice

The WOW! LOOQER diagnostics interface is required to perform functional diagnostics.



Choose between four different licence packages:


  • Art. no. W072 003 007: LOOQER diagnostics interface with Expert licence

  • Art. no. W072 003 008: LOOQER diagnostics interface with Expert Data licence

  • Art. no. W072 003 009: LOOQER diagnostics interface with Expert Data Assist licence

  • Art. no. W072 003 010: LOOQER diagnostics interface with Expert Assist licence
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For vehicle diagnostics on cars and vans with the LOOQER diagnostics interface

Length

350 mm

Width

293 mm

Height

38.5 mm

Rechargeable battery/battery capacity

6900 mAh

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery permanently installed

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostics interface LOOQER

DIAGSYS-LOOQER-EXP-SGWP-STRTUP

Wireless diagnostics connector for multi-brand vehicle diagnostics. Including your choice of 12 month StartUp diagnostics licence.
x 1 pcs
Diagnostics interface LOOQER

DIAGSYS-LOOQER-EXP-SGWP-DATA-STRTUP

Wireless diagnostics connector for multi-brand vehicle diagnostics. Including your choice of 12 month StartUp diagnostics licence.
x 1 pcs
Diagnostics interface LOOQER

DIAGSYS-LOOQ-EXP-SGWP-DATA-ASSIST-STRTUP

Wireless diagnostics connector for multi-brand vehicle diagnostics. Including your choice of 12 month StartUp diagnostics licence.
x 1 pcs
Diagnostics interface LOOQER

DIAGSYS-LOOQER-EXP-SGWP-ASSIST-STRTUP

Wireless diagnostics connector for multi-brand vehicle diagnostics. Including your choice of 12 month StartUp diagnostics licence.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information