Ladies' quilted jacket Anna
Jacket lined ladies'
PADDED JACKET ANNA PETROL XL
MODYF
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Warming, water-repellent and breathable
- Can be easily folded and stored in the supplied bag
- 2 outside pockets with zip
- Hood
Colour | Petrol |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 140 g |
Material of lining | 100% polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt