Ladies' quilted jacket Anna
Jacket lined ladies'
PADDED JACKET ANNA PETROL S
MODYF
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Warming, water-repellent and breathable
- Can be easily folded and stored in the supplied bag
- 2 outside pockets with zip
- Hood
Colore | Petrol |
Size | S |
Werkstoff | 100% polyester |
Fabric weight per m2 | 140 g |
Material of lining | 100% polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt