Key rosette pair AL 30
Rosette pair AL 30
DH-ALU-AL30-ROS-WC-F1/SILVER
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Base escutcheon mounted separately for easier access and using exclusively metric screws
Specified dimensions not binding. Subject to technical changes.
For private living areas.
![]() | |
Punched-hole | WC/bathroom with red/white display |
Suitable for | Toilet and bathroom doors |
Fire protection certified | No |
Werkstoff | Aluminium-plastic |
Oberfläche | Anodised |
Colour | Silver F1 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Rosette/ shield shape | Rosette round |
Rosette thickness | 8 mm |
Cam diameter | 7 mm |
Hole distance | 38 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt