Key fob Mini folding rule
Key fob, mini-yardstick
YDSTCK-KEYRG-PRNT-PLA-WHTE-MULTICOL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Measuring length 0.5 m
Long-lasting and visible advertising effect
Customised one-colour or multi-colour digital printing
Metal rivets
Engages precisely at 90°
Plastic available in nine basic colours
Colour coordinates perfectly with your company colour
For quick and easy measurements at home and on the road.
Colours of print | Multicolour |
Printed strip width x printed strip height | 64 x 25 mm |
Material | Plastic |
Minimum order quantity | 100 PCS |
Design | Printed |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!