Intumescent strip
Intumescent strip as pipe sleeve
PIPSLEV-(INTUM-STR)-50MM-12,5M
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Entirely maintenance-free. Can be installed in extremely tight spaces. No drilling or plugging required
- Extremely elastic material
- Highly flexible for various pipe diameters
- Adjacent sleeves can be installed with zero spacing
- Water-resistant material
- Self-adhesive
- Wall and ceiling ducts fire-resistant Z-19.53-2453
- Wall and ceiling ducts fire-resistant Z-19.53-2312

Lay self-adhesive strips around pipe in accordance with approval

Fill remaining opening with fire protection cement without leaving hollow spaces

Affix ID plate
Pipe outside dia. mm | Installation option I plus | No. of wrapping layers I plus Depth 50 mm Thickness per wrapping layer 2 mm | Required length in cm of wall | Required length in cm of ceiling | No. of wrapping layers with B2 protective hose |
32 | Wall/ceiling | 2 | 50 | 25 | 2 |
40 | Wall/ceiling | 2 | 60 | 30 | 2 |
50 | Wall/ceiling | 2 | 72 | 36 | 2 |
63 | Wall/ceiling | 3 | 136 | 68 | 5 |
75 | Wall/ceiling | 3 | 158 | 79 | 5 |
90 | Wall/ceiling | 4 | 250 | 125 | 5 |
110 | Wall/ceiling | 4 | 300 | 150 | 5 |
125 | Wall/ceiling | 6 | 500 | 250 | 6 |
140 | Wall/ceiling | 6 | 578 | 289 | 6 |
160 | Wall/ceiling | 6 | 652 | 326 | 6 |
180 | Ceiling | 8 x 2 | - | 987 | 8 x 2 |
200 | Ceiling | 8 x 2 | - | 1088 | 8 x 2 |
Pipe outside dia. mm | Installation option I iso | Natural rubber insulation thickness mm | No. of wrapping layers I iso. Depth 50 mm Thickness per wrapping layer 2 mm | Pipe group according to approval, systems 3-9 |
≤ 32 | Wall | 7 - 27 | 1 | A-1 B-1 |
> 32 ≤ 75 | 6 - 30 | 2 | ||
> 75 ≤ 110 | 6 - 32 | 3 | ||
≤ 32 | Ceiling | 7 - 27 | 1 | A-3 B-3 |
> 32 ≤ 75 | 6 - 30 | 2 | ||
> 75 ≤ 110 | 6 - 32 | 4 | ||
≤ 75 | Wall/ceiling | - | 1 | A-2, A-4 B-2, B-4 |
> 75 ≤ 110 | - | 2 | ||
≤ 40 | Wall/ceiling | 11 - 27 | 2 | C (Unipipe) |
> 40 ≤ 110 | 12 - 32 | 4 | ||
≤ 40 | Ceiling | - | 2 | C (Unipipe) |
> 40 ≤ 110 | - | 4 |
- Wall and ceiling ducts fire-resistant Z-19.53-2453
- Wall and ceiling ducts fire-resistant Z-19.53-2312
For use in system F3 15
- Pipe partition I plus/I iso
- For wall and ceiling ducts in solid structural components and light partition walls
- Fire resistance class: fire-resistant
- For flammable pipes of building material classes B1 and B2 I plus: With pipe outside diameter up to 160 mm for walls and 200 mm for ceilings/I iso: With pipe outside diameter up to 110 mm in ceilings and walls.
- For pipes made of mineral-reinforced plastics
- For exact specifications, please refer to the general construction type approval I plus Z-19.53-2453/general construction type approval Z-19.53-2312 and the installation instructions.
- F 90 in solid and light partition walls, wall thickness ≥ 100 mm
- Can be used with gas pipes in accordance with DVGW worksheet G 600
- F 90 in solid ceilings, ceiling thickness ≥ 150 mm
- For walls, two sleeves are required; however for ceilings only one sleeve is required on the underside
Thickness | 2.0 mm |
Length | 12.5 m |
Width | 50.0 mm |
Adhesive system | Self-adhesive |
Datasheets (0)
Certificates/ Documents (3)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt