For detailed information, other images and documents, please select individual articles from the following table.
Fire-retardant filler
Intumescent
- Container: Cartridge
- Contents: 310 ml
- Building material class: B2 - Normally inflammable
- Colour: White
- Viscosity/consistency: Pasty
- Shelf life from production: 18 Month
- Conditions to maintain shelf life from production: frost-free storage area
- Density conditions: at 20°C
- Min. proportion of solids: 60 %
- Max. processing time: 6 h
- Ultraviolet resistance: No
- pH value: 8.0-8.8
- Density: 1200 kg/m³
- Conditions for loss of mass: At 400°C for 30 minutes
- Conditions for rising height: at 400°C for 30 minutes without weight bearing on 2.0-mm thick samples
- Loss of mass: 66 %
- Rising height: 75 mm
- Recoatable/Can be painted over: No
- Max. processing temperature: 30 °C
- show more ... show less ...
Register now and access more than 125,000 products

Variants
- Seals against fire and combustion gases
- Seals rooms
- Foams in the event of fire
- Resistant to ageing
- Easy and fast sealing of residual openings
- Single-component
- Free of halogens and solvents
- Easy application from cartridge
- The application temperature must not drop below +5°C
- Curing time approx. 6 hours
- Shelf life: 18 months, stored upright in a frost-free environment
- The sealant must not be used in damp environments
- Must not be applied if the sealant is exposed to heavy rain, successive frost and thawing, UV radiation or condensation water
- Must not be painted over as the paint coat would hamper foaming in the event of fire
- System approval with combination partition system [A] Z-19.53-2499
- System approval with fire partition M system [B] Z-19.53-2298
- System approval intumescent cable insulation system [D2] Z-19.53-2309
- Product approval fire protection filler Z-19.11-1116
- Building material in accordance with DIN 4102, part 1, B2
For processing in the system [A] + [B] + [D2] + [E] + [G1]
- Combination partition [A]
- Fire partition M [B]
- Intumescent cable insulation [D2]
- Fire protection cushion 90 [E]
- Intumescent pipe partition [G1]
- For sealing cable gussets in fire-retardant cushion systems 90
- For sealing remaining openings and openings for retrofitting when utilising fire protection mortar
- Partitioning grommets
- Especially suitable for retrofitting work and sealing in fire-retardant cushion systems
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!