Insulating and sealing primer
Insulating and sealing primer
PRIM-INSULATINGPRIMER-WHITE-2,5LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Excellent insulating and sealing effect
- Suitable for a range of critical surfaces
- Compatible for use with polystyrene
- Free from aromatic compounds
Saves time
- Quick-drying
- High coverage
- High yield
If more than two coats of paint are applied and on critical surfaces, apply top coats or further insulating colour coats only after a few hours. Insufficient drying times may impair the insulation effect. With thick, slowly drying top coat systems, stains may still appear due to insulating layers being too thin or due to pore formation. For this reason, we recommend that you first test the insulation effect under the conditions present. The full insulation effect is only visible after the top coat has been applied; therefore, always test with all layers. Keep the insulating and sealing primer in a cool and dry location in its original container and make sure the container is properly sealed.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Prevents critical contamination such as water streaks, nicotine, smoke stains or soot marks, coloured pencils and graffiti, among other things, from bleeding through. Suitable for use on plaster, fibre cement, concrete, wood, woodchip wallpaper and all surfaces painted white.
Suitable for use on plaster, fibre cement, concrete, wood, woodchip wallpaper and all surfaces painted white.
The surfaces must be clean, dry and free from dust and grease. Remove all loose parts. If there are any water stains or efflorescence, thoroughly remove these impurities with a hard, dry brush. Do not apply water to clean.
Spray can:
Shake spray can well before use. Apply in thin, cross-wise moves. Let the material dry in between for maximum insulation.
Paint can:
Stir the insulating and sealing primer well before use! Do not mix or tint with other colours. Only use clean tools. Material is ready for use. It is possible to dilute with turpentine substitute or synthetic resin thinner, but this will impair the insulation effect.
For airless spraying, a nozzle size of 0.019-0.023 inch and a spraying pressure of 150-180 bar are recommended.
Chemical basis | Acrylic copolymers |
Colour | White |
Gloss level | Matt |
Smell/fragrance | Solvent-like |
Dust-drying time | 20 min |
Grip strength | 30 min |
Conditions for dust-drying time | at 20°C, 55% relative humidity |
Recoatable/Can be painted over | Yes, after 2 hours |
Conditions for being recoatable/able to be painted over | at 20°C and 55% humidity |
Min. processing temperature | +8 °C |
Max. processing temperature | +30 °C |
Application conditions | dry |
Conditions for yield | Per litre (brushing/rolling), at 20°C and 55% humidity |
Yield (area) | 7 m² |
Contents | 2.5 l |
Container | Bucket |
Shelf life from production | 24 Month |
Yield (at 20°C and 55% humidity) | Aerosol can | approx. 2m²/can |
Paint can | approx. 7m²/litre (brush-on/roll-on) | |
Paint can | approx. 5m²/litre (airless spraying) |
Datasheets (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt