Inside drawer For system hinged door cabinet
System interior drawer
INDRWR-WNGDRCAB-8.6-H150-80KG-RAL7016
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tailor-made combinations and flexible, simple planning
- The concealed drawers can be used in all housings with wing doors in the respective system dimensions due to uniform system dimensions
- Internal dimensions in line with system dimensions to accommodate all foam and tray inserts as well as system boxes from ORSY® System World, compartment rails and compartment dividers, non-slip mats
- The concealed drawers can be adjusted and retrofitted in the system with a grid size of 30 mm.
- Drawer panel with chamfered handle strip, microstructure powder coating
Wing doors must be opened to an angle of 180°.
System dimensions | 8.6 |
Colour | Anthracite grey RAL 7016 |
Drawer front height | 150 mm |
Load capacity of drawer | 80 kg |
Width (internal dimension of drawer) | 463 mm |
Depth (internal dimension of drawer) | 503 mm |
Pullout type | Full extension |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt