ISO insert holder with S clamping system for TC indexable inserts
Insert holder ISO S clamping system TC
CLMPHOLD-TC-TCSHANK-C08K-STFCR-09
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Practical holder with screw clamping system (ISO S)
- Maximum chip space for optimal chip removal
- Minimal number of different components
Available in the following shank types
- Made of steel with internal cooling (ISO A) or without internal cooling (ISO S)
- Made of carbide with internal cooling (ISO E) or without internal cooling (ISO C)
- Steel: Recommended projection length up to 4xD
- Carbide: Recommended projection length up to 6xD
STFC for longitudinal turning
![]() | |
ISO-Code Clamp holder internal machining | C08K-STFCR-09 |
Suitable for indexable inserts | TC.. 0902.. |
Grip system | S |
Shank type | C |
Coolant supply | No |
Min. bore diameter (∅D) | 10 mm |
Shank diameter (∅d) | 8 mm |
Clamping surface height (H) | 7 mm |
Length (L) | 125 mm |
Programming size (S) | 5 mm |
Tool design | Right |
Setting angle | 90 Degree |
DIN | 4983 |
Number of clamping surfaces | 2 |
Datasheets (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt