Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hose removal pliers

PLRS-PIP-DISASMBY

Art.-no. 1952004418

EAN 4068362303913

-,--
price per selected packing unit
| Individual prices for customers after login
Hose removal pliers

Art.-no. 1952004418

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Efficient and precise working due to self-opening function
  • Safe and gentle removal of hoses without damaging the rubber or plastic lines

  • Fixed on the line diameter via a lever for stability during handling

  • Handle with 3 positions for different line diameters, enabling a wide range of applications

  • Loosening and stripping with angled V-shaped element for minimal force

  • Slim design for good access even in tight spaces

  • Made from robust chromium-molybdenum steel for a long service life
Notice
  • Handle with 3 positions for lines of dia. 4.8 mm (3/16 inch); dia. 6.4 mm (1/4 inch); dia. 9.5 mm (3/8 inch)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideally suited for vehicle maintenance and repair in workshops

  • Can be used in mechanical engineering and in various industrial sectors

Length

20 cm

Product weight (per item)

416.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information