Holder for bolt fixing
Stud mount
STUDMNT-CBLTIE-BLCK-M12-(2,3-8,9MM)
Art.-no. 0502992053
EAN 4056807435473
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Mounting on holders such as screws, blind rivet bolts and welded studs
- Suitable for a variety of common bolt sizes and cable connectors
- Wide range of positioning configurations for flexible use
- Screw holders for faster installation than with metal clips
- Suitable for use under the most difficult conditions thanks to the weather-resistant material polyamide 6.6
- Maintains a distance from the longitudinal frame member to prevent abrasion on the bundle during operation
- Insensitive to vibrations
- Secures bundles with cable connectors – up to four separate bundles per installation
- Remains on the vehicle during maintenance or repair – the bundle is reattached with new cable connectors
- UV-resistant and weather-resistant
Datasheets(X)
- Management of cables and hoses along the longitudinal frame members
- Mounting a bundle under the chassis unit
- Management of cable harnesses in cab, sleeping cabin and trailer
- Making use of unused screw pillars already available in the vehicle
- Maintaining a distance from the frame to avoid abrasion
- Brackets are designed to utilise existing vehicle screw mounts for attaching cable ties to bolts.
- These simple cabling accessories can be installed using a slight tap from a hammer, by screwing on the bracket or with the special installation tool.
- These fixtures can be used for a variety of cable ties.
Length x width | 50.6 x 24.4 mm |
Diameter of hole (c) | 12.0 mm |
Height (h) | 27.9 mm |
Material | PA 6.6 - Polyamide |
Colour | Black |
Halogen-free | Yes |
Silicone-free | Yes |