High-temperature protective blanket HTD 900
High-temperature protective blanket, HTD 900
HTEMPPROTBLANK-(HTD900)-3000X2000MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Resistant to sparks, cinders, welding beads
- Asbestos-free
- Application temperature: 750°C, briefly: 900°C
For soldering work on pipe connections
Length | 3000 mm |
Width | 2000 mm |
Max. temperature resistance | 750 °C |
Max. short-term temperature resistance | 900 °C |
Datasheets (0)
Certificates/ Documents (0)