Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

High-performance anchor with hexagon screw

High-performance anchor W-HAZ steel zn ptd. type S
ANC-(W-HAZ/S)-(A2K)-10-M20X172

Art.-no. 0905228001
EAN 4046778982250
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
Heavy-duty anchor for high loads in cracked and non-cracked concrete, clean finish on the attached part. Zinc-plated steel
  • High load-bearing capacities

  • Time-saving push-through installation

  • Immediate load-bearing capacity — no waiting

  • Torque-controlled expanding galvanised steel anchor
Proof of Performance
  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)
Application area

Create the drill hole

Clean the drill hole

  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIndividual attachment with approval

Normal concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 and C2 for sizes M8–M20)


e.g. metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, railings, machines etc.



Individual attachment without approval


Can be used in concrete < C20/25 and compression-proof natural stone



W-HAZ/S approved only for use in dry indoor room conditions

Metric anchor diameter

M20

Anchor length (l)

172 mm

Max. attachment height (t fix)

10 mm

Width across flats

30 mm

Nominal drill-bit diameter (d 0)

28 mm

Drill hole depth (h 1)

160 mm

Effective anchoring depth (h ef)

125 mm

Material

Steel

Surface

Zinc plated

Torque during anchoring (T inst)

280 Nm

Through-hole in the component to be connected (d f)

31 mm

Performance data
Anchor diameter [mm]M6M8M10M12M16M16LM20
Admissible centric tension load1) on an individual anchor without the influence of the edge distanceTensile zone
(cracked concrete C20/252), s ≥ 3 hef, c ≥ 1.5 hef)
Nadm [kN] = C20/252)2,45,77,612,317,121,124,0
Compressive zone
(uncracked concrete C20/252))
minimum axis and edge distances
(scr,sp ≥ 5 hef, ccr, sp ≥ 2.5 hef)
7,69,514,317,224,029,633,5
Admissible shear load1) on an individual anchor without the influence of the edge distanceTensile zone
(cracked concrete C20/252), c ≥ 10 hef) W-HAZ-B/S/W-HAZ-S/S and W-HAZ-SK/S
Vadm [kN] = C20/252)9.1/10.114.0/15.920.5/20.524.5/24.534.3/34.342.3/42.347.9/47.9
Compressive zone
(uncracked concrete C20/252), c ≥ 10 hef) W-HAZ-B/S/W-HAZ-S/S and W-HAZ-SK/S
9.1/10.114.0/17.120.7/27.534.3/34.348.0/48.052.1/59.267.1/67.1
Admissible bending momentMadm [Nm]6,917,134,360152152296,6
For admissible load when exposed to fire (R30, R60, R90, R120), please refer to European Technical Approval ETA-02/0031
Fire resistance ratingF30 [kN]1,82,67,010,016,0--
F60 [kN]0,851,42,94,16,9--
F90 [kN]0,550,951,752,54,25--
F120 [kN]0,40,751,21,73,0--
Characteristic values
Minimum axis distance smin ≥ [mm]50506070100100125
for c ≥ [mm]5080120140180180300
Axis distancescr, N [mm]150180213240300345375
Minimum edge distancecmin ≥ [mm]50607080100100180
for s ≥ [mm]100120175200220220540
Edge distanceccr, N [mm]7590106,5120150172,5187,5
Minimum member thicknesshmin [mm]100120140160200230250
Effective anchorage depthhef [mm]50607180100115125
Nominal drill ∅d0 [mm]10121518242428
Drill cutting ∅dcut ≤ [mm]10,4512,515,518,524,5524,5528,55
Drill hole depthh1 ≥ [mm]658095105130145160
Through hole in the component being connecteddf ≤ [mm]12141720262631
Torque while installing anchorTinst = [Nm]15/103)30/253)50/553)80/703)160160280

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information