Hexagonal nut ISO 4032 steel 6/8, zinc-plated blue passivated (A2K)
ISO 4032 steel 6/8 zinc plated
NUT-HEX-ISO4032-6-WS4-(A2K)-M2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
![]() | |
Thread type x nominal diameter (D) | M2 |
Height (m1) | 1.6 mm |
External drive (s1) | WS4 |
Standards | ISO 4032 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt