Hexagonal bolt with thread up to head, SB FITTINGS, DIN EN 15048-1
SCR-4017-8.8-NUT-4032-8-(A2K)-M12X60
Art.-no. 005931260
EAN 4053479435282
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Non-preloaded structural bolting assemblies for metal construction. Galvanised steel 8.8 (A2K).
- Hexagonal bolt, fully threaded, in line with DIN EN ISO 4017 and hexagon nut in line with DIN EN ISO 4032.
ISO 4017 replaces DIN 933 | There is some compatibility | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 60 mm |
Head height (k1) | 7.5 mm |
External drive (s1) | WS18 |
Standards | ISO 4017, EN 15048 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Head type | Hexagon head |
Design | With hexagon nut EN ISO 4032 |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Area of application | Steel construction |
Regulated area | hEN 15048-1 |
Construction product | Yes |
Declaration of performance (EU-CPR) | Yes |
Height of the nut | 10.8 mm |
RoHS-compliant | Yes |
